Fuse, Class CC Time-Delay, 6Amp, 600V, AMP-TRAP

Item #: 17387
Cat #: ATDR6
UPC:
Sign In or Register to view pricing and more.
Midget Fuse, Class CC, Time-Delay, Rejection, 6 Amp, 600 Volt AC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC

Overview

Midget Fuse, Class CC, Time-Delay, Rejection, 6 Amp, 600 Volt AC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC
Also known as: ATDR6

Specifications

Amps: 6
Diameter: 13/32 in
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 6
Length: 1 1/2 in
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)