
to view pricing and more.
Documents & Guides
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Overview
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Satco's S18450 13 watt T8 LED U-bend tube shaped linear bulb with medium bi pin base is designed to fit into troffers and other fixtures where there is limited space. Comparable to linear bulbs found in offices, healthcare and other commercial spaces, these replacement bulbs are type A/B ballast dependent or ballast bypass. With its high lumen output, and beam spread of 160 degrees, this lamp provides 50,000 hours of warm white light.
Also known as: 045923184505, S18450
Specifications
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Lumens: | 1800 |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 3000 (Warm White) |
| Material: | Plastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |