
Transformer, 240VAC - 8, 16, 24VAC, 10/20VA, Signaling, (Doorbell)
Item #: 173871
Cat #: 592Y
UPC: 782640247259
to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 240V - 8, 16, 24V, 10,20 VA. Signaling Transformer, 590 Series, Non-Regenerative thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Overview
1-Phase, Primary/Secondary: 240V - 8, 16, 24V, 10,20 VA. Signaling Transformer, 590 Series, Non-Regenerative thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Also known as: 782640247259, 592Y
Specifications
| Volt Amps: | 10, 20 |
| Phase: | 1 |
| Secondary Voltage: | 16, 24, 8 |
| Primary Voltage: | 240 |
| Volt Amps: | 10, 20 |
| Secondary Voltage: | 16, 24, 8 |
| Phase: | 1 |
| Primary Voltage: | 240 |