This product has been discontinued.

1.765 IN X 0.439 IN (44.83 MM X 11.15 MM)
Item #: 173899
Cat #: M71-250-175-342
UPC: 662820800552
to view pricing and more.
Documents & Guides
High quality identification - 3.1 heat shrinkable sleeve fit snugly around wires for maximum insualtion protection and permanent identification. Fade-resistant and smudge-proof for superior aesthietic appearance. Cold resistant and flame-retanrdant with an operation temperature of -67 Deg F to 275 Deg F. Meets SAE-AMS-DTL-23053/5C (Class 1). SAE-AS81531, MIL-STD-002, RoHS Compliant and UL Recognized
Overview
High quality identification - 3.1 heat shrinkable sleeve fit snugly around wires for maximum insualtion protection and permanent identification. Fade-resistant and smudge-proof for superior aesthietic appearance. Cold resistant and flame-retanrdant with an operation temperature of -67 Deg F to 275 Deg F. Meets SAE-AMS-DTL-23053/5C (Class 1). SAE-AS81531, MIL-STD-002, RoHS Compliant and UL Recognized
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820800552, M71-250-175-342
Specifications
| Material: | Polyolefin |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Standards: | California Proposition 65 |
| Color: | White |