Ventilation Roofs, CVR, 58x800x800mm, Zinc Plated, Mild Steel

Item #: 1739185

Cat #: CVR0808R5

UPC: 783510463731

Sign In or Register to view pricing and more.
Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0808R5 item measures 58x800x800mm with a material of Mild Steel, finish Zinc Plated.

Overview

Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0808R5 item measures 58x800x800mm with a material of Mild Steel, finish Zinc Plated.

The ventilation roof plate provides cost effective natural ventilation while keeping insects and dust out.

Also known as: 783510463731, CVR0808R5

Specifications

Material: Steel
Width: 31.500 in
Depth: 31.500 in
Height: 2.280 in
Material: Steel
Depth: 31.500 in
Width: 31.500 in
Height: 2.280 in