
LED Retrofit, 320 Watt, 44610 Lumen, 5000K, 120-277V
Item #: 1739351
Cat #: LED-8091M50
UPC: 844006051150
to view pricing and more.
Documents & Guides
LED HID Fixture Retrofit Kit, ShoeBox/WallPack, 320 Watt, 44610 Lumen, 5000K, 70 CRI, 120-277 Volt, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Overview
LED HID Fixture Retrofit Kit, ShoeBox/WallPack, 320 Watt, 44610 Lumen, 5000K, 70 CRI, 120-277 Volt, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Also known as: 844006051150, LED-8091M50
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Lumens: | 44000 |
| Wattage: | 320 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 44000 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 320 |
| Volts AC Range: | 120 - 277 |