Signal and Control Products, Linkosity, Receptacle 30A 4W, 1 FT

Item #: 173945

Cat #: RF3004PA001

UPC: 783585116334

Sign In or Register to view pricing and more.
Documents & Guides
LINKOSITY RECEPTACLE 30A 4W 1FT

Overview

LINKOSITY RECEPTACLE 30A 4W 1FT

This LINKOSITY™ female receptacle has an amperage rating of 30 A and a voltage rating of 600 VAC. The cable is 1 FT in length and comes with 4 poles and 4 wires.

Also known as: 783585116334, RF3004PA001

Features & Benefits

  • Linkosity
  • Receptacle 30A 4W
  • 1'

Specifications

No Specifications Available