Breaker, 175A, 240VAC, 3P, Lug In, Lug Out, Molded Case, Shunt Trip

Item #: 173955

Cat #: TQD32175ST1

UPC: 783164179163

to view pricing and more.
Documents & Guides
Breaker, 175 Amp, 240 Volt AC, 3-Pole, Lug In , Lug Out, Molded Case, 10 kAIC, with Shunt Trip

Overview

Breaker, 175 Amp, 240 Volt AC, 3-Pole, Lug In , Lug Out, Molded Case, 10 kAIC, with Shunt Trip
Also known as: 783164179163, TQD32175ST1

Specifications

Mounting: Panel
Poles: 3
Type: Shunt Trip, Lug In/Lug Out, Breaker
Amps: 175
Volts AC: 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Shunt Trip, Lug In/Lug Out, Breaker
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 175
Family / Style: Q Line