Central Park 1 Light Outdoor, White

Item #: 1739617
Cat #: 60-885
UPC: 045923608858
Sign In or Register to view pricing and more.
Documents & Guides
Central Park - 1 Light 20" Wall Lantern with Clear Beveled Glass - White Finish

Overview

Central Park - 1 Light 20" Wall Lantern with Clear Beveled Glass - White Finish
The Central Park 60-885 1 light, 20 inch outdoor wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear beveled Glass, surrounded by a white Finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.
Also known as: 045923608858, 60-885

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Material: Die Cast Aluminum
Wattage: 100
Color: White
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)