
Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 120", Steel, Gray
Item #: 17400
Cat #: F22L120
UPC: 783510180706
to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, 2-1/2 Inch x 2-1/2 Inch x 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Overview
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, 2-1/2 Inch x 2-1/2 Inch x 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510180706, F22L120
Features & Benefits
- Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
- This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Length: | 120 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |