1
more

BUSS 170M6418 FUSE 1500A 690V 3BN/5
Item #: 1740067
Cat #: 170M6418
UPC: 051712264167
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6418 FUSE 1.5KA 700V
Overview
BUS 170M6418 FUSE 1.5KA 700V
Also known as: 051712264167, 170M6418
Specifications
| Type: | Square Body |
| Type: | Square Body |