HIGHBAY 18L 40K 70CRI 120-277V HK CR MNT

Item #: 1740793

Cat #: KBL-B-UV-18L-40K-7-UL-10V

UPC: 849665042471

Sign In or Register to view pricing and more.
Documents & Guides
HIGHBAY 18L 40K 70CRI 120-277V HK CR MNT

Overview

HIGHBAY 18L 40K 70CRI 120-277V HK CR MNT

The KBL Series delivers extreme energy savings and exceptional lumen maintenance without sacrificing what’s important – better light and maintenance-free operation. With multiple lumen, CRI and CCT packages; as well as reflectors, lenses and a factory installed emergency battery backup, the KBL Series makes selecting the ideal solution for your application quick and easy. Lightweight construction and universal mounting make installations near effortless. Ideal for industrial, retail, manufacturing, warehouse, grocery and gymnasium applications, the Cree Lighting KBL Series fixtures offer up to 65% energy savings over traditional light sources.

Also known as: 849665042471, KBL-B-UV-18L-40K-7-UL-10V

Specifications

Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277