LED High Bay, 158 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1740836

Cat #: PHG-24000LM-SEF-MGG-MVOLT-50K-70CRI-PM-D

UPC:

to view pricing and more.
Documents & Guides
LED High Bay, 158 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, Standard Efficiency, Medium Glass Refractor and Glass Reflector, Pendant 3/4 Inch Female, White Finish, Complete Model # PHG-24000LM-SEF-MGG-MVOLT-50K-70CRI-PM-DWHXD

Overview

LED High Bay, 158 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, Standard Efficiency, Medium Glass Refractor and Glass Reflector, Pendant 3/4 Inch Female, White Finish, Complete Model # PHG-24000LM-SEF-MGG-MVOLT-50K-70CRI-PM-DWHXD

The PHG LED luminaire is designed for light industrial applications where environments are less extreme, but comfortable, uniform lighting and dependable performance are still highly desired. Typical applications include manufacturing, warehouses, automotive, retail, food storage and gymnasiums.

Also known as: PHG-24000LM-SEF-MGG-MVOLT-50K-70CRI-PM-D

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Diameter: 20 in
Lumens: 24000
Color: White
Wattage: 158
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 20 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Lumens: 24000
Wattage: 158
Dimmable: Yes