5000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 174102

Cat #: H3455T

UPC: 686334312134

to view pricing and more.
Documents & Guides
3450 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3450 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334312134, H3455T

Specifications

Wattage: 5000
Type: Tamper-Resistant
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Type: Tamper-Resistant
Mounting: Wall