EDT2 Enhanced DIN Rail Surge Protection Class II, 1+0 Mode, 120 V Un

Item #: 1741316

Cat #: EDT215010R

UPC: 782856938941

to view pricing and more.
Documents & Guides
CAD EDT215010R EDT2 ENHANCED

Overview

CAD EDT215010R EDT2 ENHANCED

The EDT2 1+0 Mode Enhanced Transient Discriminating Surge Protective Devices provide reliable protection against voltage transients within the IEC Class II and UL Type 1CA environments.

Also known as: 782856938941, EDT215010R

Features & Benefits

  • Includes nVent ERICO TD Technology to ensure reliability throughout adverse voltage conditions
  • Enhanced temporary over voltage (TOV) withstand capability
  • External back-up fuse is not required up to 315 A (IEC only)
  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

IP/NEMA Rating: IP20
Depth: 2.720 in
Width: 0.710 in
IP/NEMA Rating: IP20
Width: 0.710 in
Depth: 2.720 in