Drive, Adjustable Frequency, 52A, Frame 3, 40HP, 480VAC

Item #: 174138

Cat #: 20BD052A0AYNANB0

UPC: 662453935188

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC
Also known as: 662453935188, 20BD052A0AYNANB0

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Type: AC, Drive
Size: 3
Phase: 3
Amps: 52
Type: AC, Drive
Volts AC: 480
Horsepower: 40
Size: 3