This product has been discontinued.

LED Strip Fixture, 4', 22 Watt, 2860 Lumen, 4000K, 120-347
Item #: 1741574
Cat #: STRIP2A/022UNHD840/48U/WH
UPC: 046135651779
to view pricing and more.
Documents & Guides
LED Strip Fixture, 4 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65177*
Overview
LED Strip Fixture, 4 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65177*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.
Also known as: 046135651779, STRIP2A/022UNHD840/48U/WH
Features & Benefits
- High efficiency LED design
- Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
- Diffuse acrylic lens delivers smooth, even illumination
- Knock-outs on both ends of fixture facilitate through wiring
- Optional joiner bracket facilitates end-to-end mounting
- DLC Premium listing maximizes rebate opportunities
- 120-277Vac or 120-347Vac (see ordering guide for further information)
- Split junction box cover and V-hook mounting bracket included
- Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Volts AC: | 347 |
| Wattage: | 22 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 2860 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 347 |
| Light Technology: | LED |
| Lumens: | 2860 |
| Length: | 4 ft, 48 in |
| Wattage: | 22 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |