Overview
STL 52171 3/4-30 UNIT UPC COD
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991100143, 52171-3/4-30
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/8 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
