REXEL logo

Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Item #: 1742
Cat #: 47613-EZC
UPC: 078477078815
Sign In or Register to view pricing and more.
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.

Product Overview

Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.
Also known as: 078477078815, 47613-EZC, RJ 45 Male Ends, Push through RJ45, Ice Cube, CAT5 CRIMPS

Documents

Frequently Bought Together (72)
ON-Q
364555-01 EZ-RJ Crimp Tool
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Genesis
5078-11-06 Category 5e, CMR, 24-4, Non-Shielded, 1000' Pull-Pack
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Leviton
41080-1WP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White
Tempo
PA1561 All-in-One Data & Phone Tool
Genesis
5078-11-01 4 Pair 24 AWG CMR CAT5 - White
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Klein
VDV226-011-SEN Ratcheting Crimper/Stripper
Leviton
5G108-RI5 Snap-In Category 5e Connector, Ivory
Leviton
61110-RW6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Leviton
5G108-RL5 Snap-In Connector, QuickPort, CAT 5e, Blue
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Leviton
41106-RW6 Snap-In Connector, QuickPort, Voice Grade, 6P6C, White
Coredata Labs
U5E4RBLBX 4 Pair 24 AWG CMR CAT5e - Blue
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Multiple
C5E350CMRBLU1000BX Cat 5e Cable, Riser, 24 AWG, 4-Pair, 350MHz, Blue, 1000'
Tempo
PA1561 All-in-One Data & Phone Tool
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Leviton
41080-1WP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Hubbell-Raco
203 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
Leviton
84026 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, 430 S. Steel
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
40985-CPF F-Connector, RG6, Compression, Green Color Code Band
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
80704-W 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Nylon
Leviton
80701-W Toggle Switch Wallplate, 1-Gang, Nylon, White
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
80709-W Toggle Switch Wallplate, 2-Gang, Nylon, White
Leviton
CSB3-15W 3-Way Switch, 15 Amp, 120/277V, White, Back/Side Wired, Commercial
Leviton
T5632-W Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White
Leviton
40249-W Telephone Jack Wallplate, 1-Gang, Plastic, White
Leviton
CSB1-20W 1-Pole Switch, 20 Amp, 120/277V, White, Back/Side Wired, Commercial
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
ABB
THQL2150 Breaker, 50A, 2P, 120/240V, 10 kAIC, Q-Line Series
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
nVent Hoffman
AS100 KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel
Appleton
8362 4" Square Exposed Work Cover, (1) GFCI, 1/2" Raised
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Leviton
5801-W Single Receptacle, 20A, 125V, 5-20R, White
Appleton
LB29 Conduit Body, Type LB, Size: 3/4", Form 9, Aluminum

Specifications

Type: CAT 5E, RJ-45, Unshielded, Crimp Tool, Plug
Material: Polycarbonate
Color: White
Type: CAT 5E, RJ-45, Unshielded, Crimp Tool, Plug
Color: White
Material: Polycarbonate

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)