Short Barrel Premium+ Inductive Proximity Sensor

Item #: 174202
Cat #: E57SAL18T111SD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Short Barrel Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Shielded, 360¦ viewable LED, M12, 250 mA at 6-48 Vdc, 4 pin, <3% sensing range, NO PNP open collector, 6-48 Vdc

Overview

Short Barrel Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Shielded, 360¦ viewable LED, M12, 250 mA at 6-48 Vdc, 4 pin, <3% sensing range, NO PNP open collector, 6-48 Vdc
Also known as: E57SAL18T111SD

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Volts DC Range: 10, 30
Diameter: 18 mm
Poles: 1
Range: 5 mm
Type: Inductive Proximity Sensor, Shielded
Volts DC Range: 10, 30
Poles: 1
Mounting: Panel
Diameter: 18 mm
Range: 5 mm

Customer Reviews

No reviews for this product
(0)