Troffer

Item #: 174203
Cat #: 2RT8S232MVOLTGEB10IS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RT8S, 2 ft., Two lamps, 32W T8 (48''), MVOLT, 120-277V, T8 electronic ballast, SKU - 198JCM

Overview

RT8S, 2 ft., Two lamps, 32W T8 (48''), MVOLT, 120-277V, T8 electronic ballast, SKU - 198JCM
Also known as: 2RT8S232MVOLTGEB10IS

Specifications

Wattage: 32
Volts AC: 120, 277
Type: Troffer
Length: 4 ft, 48 in
Color: White
Material: Steel
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 32
Type: Troffer
Color: White
Color Temperature: 3500 (Neutral White)
Volts AC: 120, 277
Length: 4 ft, 48 in
Material: Steel
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)