HF10 103 CFM Side-Mount Filter Fan

Item #: 1742120

Cat #: HF1024513

UPC: 783510342913

Sign In or Register to view pricing and more.
M3/hr Max: 175, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.88, Voltage: 24 VDC, Height: 10.12", Width: 10.16", Depth: 5.2", Black

Overview

M3/hr Max: 175, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.88, Voltage: 24 VDC, Height: 10.12", Width: 10.16", Depth: 5.2", Black

M3/hr Max: 175, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.88, Voltage: 24 VDC, Height: 10.12", Width: 10.16", Depth: 5.2", Black

Also known as: 783510342913, HF1024513

Specifications

Weight: 1 lb
Material: Plastic
Height: 10.130 in
Finish: Smooth Matte
Width: 10.140 in
Depth: 5.180 in
Color: Graphite Black
Weight: 1 lb
Height: 10.130 in
Width: 10.140 in
Color: Graphite Black
Material: Plastic
Finish: Smooth Matte
Depth: 5.180 in