
Sign In or Register to view pricing and more.
Documents & Guides
Thread - 3W LED Under Cabinet and Cove- 10" long - 2700K - White Finish
Overview
Thread - 3W LED Under Cabinet and Cove- 10" long - 2700K - White Finish
Also known as: 045923261022, 63-102
Specifications
| Lumens: | 260 |
| Volts AC: | 120 |
| Wattage: | 3 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80+ |
| Color: | White |
| Color Temperature: | 2700 (Warm White) |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 260 |
| Wattage: | 3 |
| Color Rendering Index (CRI): | 80+ |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Volts AC: | 120 |
| Material: | Plastic |
| Color: | White |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |