2" Conduit Body Cover, Mogul Style, LB

Item #: 1743550

Cat #: PRBLB6

UPC: 784011204786

to view pricing and more.
Documents & Guides
No Documents Available
Conduit Body Cover, Mogul Style, Size: 2 inch, Material: Aluminum

Overview

Conduit Body Cover, Mogul Style, Size: 2 inch, Material: Aluminum
Also known as: 784011204786, PRBLB6

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum