Miniature Circuit Breaker - 2 Pole

Item #: 1743585

Cat #: SU202M-C2

UPC: 016779931001

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 2A, 2P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 2A, 2P Ul489

Su202M-C2 Miniature Circuit Breaker C-Char., 10Ka, 2A, 2P Ul489

Also known as: 016779931001, SU202M-C2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C