LED Linear Highbay, 135 Watt, 5000K, 120-277V

Item #: 1743985
Cat #: BLHE2-135DUF-50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 135 Watt, 5000K, 120-277 Volt

Overview

LED Linear High Bay, 135 Watt, 5000K, 120-277 Volt
The Eco High Bay Series is a cost-effective and quality solution for lighting gymnasiums, warehouses, distribution centers, manufacturing facilities, big box retailers, and other commercial and industrial applications.
Also known as: BLHE2-135DUF-50

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 135
Light Technology: LED
Volts AC: 120-277
Wattage: 135
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)