M18 FUEL PACKOUT Cordless Handheld Wet/Dry Vacuum Kit, 12 A, 2.5 Gallon

Item #: 1744260

Cat #: 0970-20

UPC: 045242567591

to view pricing and more.
Documents & Guides
M18 FUEL PACKOUT Cordless Handheld Wet/Dry Vacuum Kit, 12 A, 2.5 Gallon Tank, 18V, Includes: (1) M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum (0970-20), (1) Vacuum Power Tool Adapter (49-90-2018), (1) HEPA Filter (49-90-1900), (1) 6' Flexible Hose, (1) Crevice Tool & (1) Utility Nozzle

Overview

M18 FUEL PACKOUT Cordless Handheld Wet/Dry Vacuum Kit, 12 A, 2.5 Gallon Tank, 18V, Includes: (1) M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum (0970-20), (1) Vacuum Power Tool Adapter (49-90-2018), (1) HEPA Filter (49-90-1900), (1) 6' Flexible Hose, (1) Crevice Tool & (1) Utility Nozzle

Our M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum is the most powerful small capacity 18V wet/dry vacuum, fully compatible with the Milwaukee PACKOUT™ Modular Storage System. Its POWERSTATE™ brushless motor delivers up to 60% more suction for powerful performance to easily clean up common wet and dry jobsite debris. PACKOUT™ compatibility gives this cordless wet/dry vac unmatched mobility, saving you the time spent hauling tools on and off the jobsite. You can use this vacuum on and off your PACKOUT™ stack, making this the most portable and versatile wet/dry cleanup solution available. At just 87 dB(A), this MILWAUKEE® PACKOUT™ vacuum is 2X quieter than traditional jobsite wet/dry vacuums. The 2.5 gallon wet/dry vac includes a certified HEPA filter for optimal dust and microparticle collection, as well as a power tool adapter for efficient dust collection from other power tools. As a part of the M18™ System, it is powered by REDLITHIUM™ Battery Packs, which deliver you up to 30 minutes of runtime on a HIGH OUTPUT™ 8.0 Battery Pack in high mode and over 50 minutes in low mode.

Also known as: 045242567591, 0970-20

Specifications

Color: Black/Red
Color: Black/Red