Junior Duty Flexible Eye Pulling Grips

Item #: 174428

Cat #: KPJ100

UPC: 092644475016

to view pricing and more.
Junior Duty Flexible Eye Pulling Grips 11.5" 1.00"-1.24" Cable

Overview

Junior Duty Flexible Eye Pulling Grips 11.5" 1.00"-1.24" Cable

These junior-duty, closed-mesh wire pulling grips from Klein combine strength and durability for to help linemen get the job done. Manufactured, inspected and test in the USA, these grips are made of drop-forged quality US steel. Grips are rigorously tested using the Magnuflux method and pulled to rated load to ensure the highest quality and reliability.

Also known as: 092644475016, KPJ100

Specifications

Length: 11.500 in
Diameter Range: 1 - 1.240 in
Length: 11.500 in
Diameter Range: 1 - 1.240 in