USC Universal Strut Clamp for Pipe/Conduit, EG, 3.54"–3.75" OD

Item #: 1744281

Cat #: USC093EG

UPC: 782856803751

to view pricing and more.
Documents & Guides
CDY USC093EG UNIVERSAL STRUT

Overview

CDY USC093EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803751, USC093EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Width: 32 in
Material: Steel
Finish: Electrogalvanized
Width: 32 in
Finish: Electrogalvanized
Material: Steel