
USC Universal Strut Clamp for Pipe/Conduit, EG, 1.63"–1.67" OD, 1 1/4" Pipe
Item #: 1744284
Cat #: USC042EG
UPC: 782856847441
to view pricing and more.
Documents & Guides
CDY USC042EG OD 1.63"-1.67" P
Overview
CDY USC042EG OD 1.63"-1.67" P
Universally applicable clamps for fixing pipes to strut.
Also known as: 782856847441, USC042EG
Features & Benefits
- Consists of two clamps, nut and bolt
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
| Diameter: | 1 1/4 in |
| Width: | 32 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Width: | 32 in |
| Finish: | Electrogalvanized |