USC Universal Strut Clamp for Pipe/Conduit, EG, 1.29"–1.32" OD, 1" Pipe

Item #: 1744285

Cat #: USC033EG

UPC: 782856847472

to view pricing and more.
Documents & Guides
CDY USC033EG OD 1.29" - 1.32"

Overview

CDY USC033EG OD 1.29" - 1.32"

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856847472, USC033EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 1 in
Width: 32 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Material: Steel
Width: 32 in
Finish: Electrogalvanized