Breaker, I/O, Application Module, Enerlin'X

Item #: 1744306

Cat #: LV434063

UPC: 606480631149

to view pricing and more.
Breaker, I/O (Input/Output) Application Module, Enerlin'X, DIN Rail Mount

Overview

Breaker, I/O (Input/Output) Application Module, Enerlin'X, DIN Rail Mount

This I/O module is an Input/Output application module and it is part of EnerlinX communication system. This I/O module is compatible with Masterpact, Compact and PowerPact devices. It is used for protection, circuit breaker control, motor control, energy management and monitoring applications. It provides six digital inputs, three digital outputs and one analog input. It is equipped on the top with one 24VDC screw clamp terminal block and one terminal block for the 6 digital inputs. There are two RJ45 sockets on the bottom for ULP, and 4 terminal blocks for the digital outputs and analog input. The I/O module is a DIN rail mounting device and its dimensions are 72mm x 116mm x 71mm. The protection degree is IP4x on the front face and IP2x on the connectors. The I/O module is entirely part of the EcoStruxure Power architecture and Ethernet ready smart panels. The I/O module can be configured and updated (firmware) using EcoStruxure Power Commission software.

Also known as: 606480631149, LV434063

Specifications

Mounting: DIN Rail
Type: I/O Module, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Standards: California Proposition 65
Type: I/O Module, Breaker