Fuse, Amp-Trap 2000-«, 600V AC/DC, 4A, Time-Delay, Class CC, ATDR Series

Item #: 17444
Cat #: ATDR4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 4 Amp, Time-Delay, Class CC, ATDR Series

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 4 Amp, Time-Delay, Class CC, ATDR Series
Also known as: ATDR4

Specifications

Diameter: 13/32 in
Amps: 4
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 4
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)