Device Mounting Bracket, 2-Gang, 4000 Series, Gray

Item #: 17448

Cat #: G4050

UPC: 786776067996

to view pricing and more.
Non-Metallic, 2-Gang, Device Mounting Bracket., 4000 Series. Size: 6" Length. Plastic, Gray.

Overview

Non-Metallic, 2-Gang, Device Mounting Bracket., 4000 Series. Size: 6" Length. Plastic, Gray.

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Also known as: 786776067996, G4050

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray