4" PVC 11-1/4° Elbow, 36" Radius, Schedule 40, Gray

Item #: 174489
Cat #: UA3FN
UPC: 034481224600
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 034481224600, UA3FN

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)