7" 12W LED Slim Downlight, 27-50K

Item #: 1745032

Cat #: LEDSLMDNL7R960STSC3

UPC: 046135655555

to view pricing and more.
Documents & Guides
LED Slim Downlight, 7 Inch, 12 Watt, 960 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65555* *Sylvania Part # 65555*

Overview

LED Slim Downlight, 7 Inch, 12 Watt, 960 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65555* *Sylvania Part # 65555*

The SYLVANIA LED UltraLED Downlight 7" Selectable maximizes the energy savings of LED technology.

Also known as: 046135655555, LEDSLMDNL7R960STSC3

Specifications

Diameter: 7 in
Wattage: 7
Volts AC: 120
Lumens: 960
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Diameter: 7 in
Volts AC: 120
Type: Dimmable
Dimmable: Yes
Wattage: 7
Lumens: 960
Light Technology: LED
Color Temperature: Selectable