
Insulated Multi-Cable Connector Block, 250 - 750 MCM
Item #: 174511
Cat #: IPLD750-3
UPC: 662381926012
to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 662381926012, IPLD750-3
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 750 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Allowable Gauge Range: | 750 |
| Volts AC: | 600 |
| Wire/Cable Openings: | 3 |