26.88W S8 Mini Incandescent Lamp

Item #: 174556

Cat #: S6895

UPC: 045923068959

to view pricing and more.
26.88 Watt miniature; S8; 1200 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

26.88 Watt miniature; S8; 1200 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923068959, S6895

Specifications

Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 26.880
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Color Rendering Index (CRI): 100
Wattage: 26.880
Dimmable: No
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (BA15s)