MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 1000ft

Item #: 1745729
Cat #: A004-60-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Glide™ 12-2 (Black, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll

Overview

MC Glide™ 12-2 (Black, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll
There’s a new cable in town. It’s called  MC Glide™ , but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: A004-60-00

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Color: Black/White
Volts AC: 600
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)