Compression Lug, Copper, 1-Hole

Item #: 1745770

Cat #: LCA8-10F-L

UPC: 074983558926

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 90° Angle Tongue, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 90° Angle Tongue, #10 Stud Hole
Also known as: 074983558926, LCA8-10F-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10