REXEL logo

15 Amp Duplex Receptacle on 4" Cover, 125V, 5-15R, Side Wired

Item #: 1746
Cat #: 5042
UPC: 078477209103
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, Duplex Receptacle On 4" Cover. Zinc Plated Steel

Product Overview

15 Amp, 125 Volt, NEMA 5-15R, Duplex Receptacle On 4" Cover. Zinc Plated Steel
Also known as: 078477209103, 5042

Documents

Specifications

Type: Receptacle, Commercial Grade, Self Grounding, Duplex Style
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, Commercial Grade, Self Grounding, Duplex Style
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)