SQD AR27.0 HTR ELEMENT

Item #: 17461

Cat #: AR27.0

UPC: 785901586104

to view pricing and more.
Documents & Guides
SQD AR27.0 HTR ELEMENT

Overview

SQD AR27.0 HTR ELEMENT
Also known as: 785901586104, AR27.0

Specifications

Phase: 1
Amps: 20
Poles: 1
Color: Ivory
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon
Standards: California Proposition 65
Phase: 1
Poles: 1
NEMA Configuration: 5-20R, WD-1, WD-6
Standards: California Proposition 65
Amps: 20
Color: Ivory
Material: Nylon