14.5W A19 LED Lamp, 50K

Item #: 1746235

Cat #: ECOLED14.5A19F8507YVRP8

UPC: 046135408847

to view pricing and more.
Documents & Guides
LED Lamp, A19, 14.5 Watt, 1450 Lumen, 5000K, 80 CRI, 120 Volt, Frosted, E26 Medium Screw Base, Non-Dimmable, Replaces 100 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Part # 40884*

Overview

LED Lamp, A19, 14.5 Watt, 1450 Lumen, 5000K, 80 CRI, 120 Volt, Frosted, E26 Medium Screw Base, Non-Dimmable, Replaces 100 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Part # 40884*

SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.

Also known as: 046135408847, ECOLED14.5A19F8507YVRP8

Features & Benefits

  • Up to 100 LPW
  • Lasts up to 11x longer than incandescent lamps
  • Suitable for damp environments
  • No warm-up time, instant-on with full light output and stable color
  • Approved for use in totally enclosed fixtures
  • UV and IR free

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 14.500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Wattage: 14.500
Color Rendering Index (CRI): 80
Lumens: 1450
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED