This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Standard slim relays (5 mm), optocouplers (5 mm), sockets (6.2 mm) and accessories Combination of 9 different rated control supply voltages possible: DC versions: 5 V, 12 V, 24 V AC/DC versions: 12 V, 24 V, 48 V, 60 V, 110 V, 230 V Output relay: 1 c/o (SPDT) contact (6 A), standard and gold-plated Output optocoupler: Transistor 100 mA - 48 V DC, MOS-FET 2 A - 24 V DC, Triac 2 A - 240 V AC Cadmium-free contact material All sockets with LED Screw and spring connection terminals Jumper bar (red, black, blue), marker and separator available as accessories Various certifications and approvals
Overview
Standard slim relays (5 mm), optocouplers (5 mm), sockets (6.2 mm) and accessories Combination of 9 different rated control supply voltages possible: DC versions: 5 V, 12 V, 24 V AC/DC versions: 12 V, 24 V, 48 V, 60 V, 110 V, 230 V Output relay: 1 c/o (SPDT) contact (6 A), standard and gold-plated Output optocoupler: Transistor 100 mA - 48 V DC, MOS-FET 2 A - 24 V DC, Triac 2 A - 240 V AC Cadmium-free contact material All sockets with LED Screw and spring connection terminals Jumper bar (red, black, blue), marker and separator available as accessories Various certifications and approvals
Pluggable interface relays and optocouplers are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems and the sensor / actuator level.
Also known as: 1SVR405521R3100
Specifications
Color: | Gray |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)