LED Lamp, 90W, 120-277V, 5000K, E26

Item #: 1747282

Cat #: 90HIDHB/850/BYP/EX39

UPC: 045079981287

to view pricing and more.
Documents & Guides
LED Lamp, 90W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 12,400, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. BYPass Ballast

Overview

LED Lamp, 90W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 12,400, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. BYPass Ballast
Also known as: 045079981287, 90HIDHB/850/BYP/EX39

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 90
Lumens: 12400
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 90
Light Technology: LED
Volts AC: 120, 277
Lumens: 12400
Type: Ballast Bypass (Type B)