CABLE TIE 120LB 30IN YELLOW NYLON

Item #: 1747362

Cat #: TY29M-4

UPC: 786210900438

Sign In or Register to view pricing and more.
Documents & Guides
THB TY29M-4 CABLE TIE 120LB 3

Overview

THB TY29M-4 CABLE TIE 120LB 3
Also known as: 786210900438, TY29M-4

Specifications

Length: 30 in
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Yellow
Length: 30 in
Weight Capacity: 120 lbs
Color: Yellow
Width: 0.270 in
Material: Nylon