20A TR Commercial Grade Decora Receptacle, 5-20R, Black

Item #: 1747611

Cat #: MT738-E

UPC: 078477522172

to view pricing and more.
Documents & Guides
Lev-Lok Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, 20A, 125V, Modular, NEMA 5-20R, 2P, 3W, Self-Grounding, Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, 20A, 125V, Modular, NEMA 5-20R, 2P, 3W, Self-Grounding, Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477522172, MT738-E

Specifications

Material: Polycarbonate, Nylon
Color: Black
NEMA Configuration: 5-20R
Material: Polycarbonate, Nylon
NEMA Configuration: 5-20R
Color: Black