PVC CTD ELBOW FEM 90D 1-1/2IN GRAY

Item #: 1748155

Cat #: EL59-G

UPC: 704508369590

to view pricing and more.
Documents & Guides
PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 1-1/2 Inch/41 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray

Overview

PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 1-1/2 Inch/41 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Also known as: 704508369590, EL59-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°