BLM EM2559T-4 125HP 1775RPM 3

Item #: 1748294

Cat #: EM2559T-4

UPC: 781568105412

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM2559T-4 125HP 1775RPM 3

Overview

BLM EM2559T-4 125HP 1775RPM 3
Also known as: 781568105412, EM2559T-4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125