IH 480V 3PH D 3W+G 400KA

Item #: 174845

Cat #: STV400K-48D

UPC: 783472029044

to view pricing and more.
STV 400K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 480 V, Three Phase Delta, 3 wire plus ground

Overview

STV 400K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 480 V, Three Phase Delta, 3 wire plus ground
Also known as: 783472029044, STV400K-48D

Specifications

Interrupt Rating AC: 200 kA
Interrupt Rating AC: 200 kA